This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PROTO 

    Gray Industrial Premium Rolling Cabinet, 41" H X 50" W X 25-1/4" D, Number of Drawers: 10

  • Item # 48UZ75
  • Mfr. Model # J555041-10DGPD
Gray Industrial Premium Rolling Cabinet, 41" H X 50" W X 25-1/4" D, Number of Drawers: 10

See alternate products available online.

Technical Specifications

Item # 48UZ75
Mfr. Model # J555041-10DGPD
UNSPSC #24112401
Shipping Weight 475.0 lbs
Country of Origin USA *
Item Rolling Cabinet
Series 550S
Tool Box Duty Rating Industrial Premium
Width 50"
Depth 25-1/4"
Height 41"
Number of Drawers 10
Color Gray
Drawer Color Gray
Drawer Capacity 250 lb.
Drawer Slides Ball Bearing, Full Extension
Finish Gloss/Matte
Storage Capacity 23,105 cu. in.
Load Rating 3600 lb.
Caster Size 6" x 2"
Number of Shelves 0
Material Steel
Gauge Bottom: 14, Side: 16, Drawers: 18
Work Surface Material Steel, Vinyl
Caster Wheel Material Glass Filled Nylon
Caster Type (2) Fixed with Lock, (2) Swivel
Locking System Heavy Duty Locks with Tubular Keys
Handles Ergonomic Metal Side
Configuration Center Bank: (1) 44-7/16" W x 23" D x 4" H, Left Bank: (1) 28" W x 23" D x 1-3/4" H, (3) 28" W x 23" D x 4" H, (1) 28" W x 23" D x 6-7/16" H, Left Bank: (1) 13-7/16" W x 23" D x 1-3/4" H, (2) 13-7/16" W x 23" D x 4" H, (1) 13-7/16" W x 23" D x 11" H
Features Brushed Aluminum Drawer Pulls, Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
For Use With Proto 550 Series
Includes Drawer Liners, Power Drawer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms