This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PROTO 

    Gray Heavy Duty Tool Tower, 52" H X 27" W X 18" D, Number of Drawers: 7

  • Item # 48VA99
  • Mfr. Model # J542752-7DG
Gray Heavy Duty Tool Tower, 52" H X 27" W X 18" D, Number of Drawers: 7

See alternate products available online.

Product Details

Proto® Rolling Tool Tower Cabinet has built-in preassembled polyurethane casters (2 fixed locking; 2 swivel) to let you easily transport your tools just about anywhere in your facility. Full-extension ball bearing slides on all drawers give you easy access to drawer contents. Includes vinyl top and drawer liners. All drawers lock and unlock with a single key.
Show More Close
 

Technical Specifications

Item # 48VA99
Mfr. Model # J542752-7DG
UNSPSC #24112401
Catalog Page 742
Shipping Weight 205.0 lbs
Country of Origin USA *
Item Tool Tower
Series 540S
Tool Box Duty Rating Heavy Duty
Width 27"
Depth 18"
Height 52"
Number of Drawers 7
Color Gray
Drawer Color Gray
Drawer Capacity 200 lb.
Drawer Slides Ball Bearing, Full Extension
Finish Gloss/Matte
Storage Capacity 13,716 cu. in.
Load Rating 1800 lb.
Caster Size 5" x 2"
Number of Shelves 0
Material Steel
Gauge 18
Work Surface Material Steel, Vinyl
Caster Wheel Material Polyurethane
Caster Type (2) Fixed with Lock, (2) Swivel
Locking System Heavy Duty Keys
Handles Easy Grip Steel
Configuration Center Bank: (1) 23-1/4" W x 16-1/8" D x 1-7/8" H, (3) 23-1/4" W x 16-1/8" D x 3-15/16" H, (3) 23-1/4" W x 16-1/8" D x 8-1/16" H
Features Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
For Use With Proto 540 Series
Includes Drawer Liners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms