Check Availability
  • Glove Holder Clips
  • PROTO 

    Glove Clip with Dual Clips, Orange, Holds (1) Pair of Gloves, Plastic with Rubber Connector

  • Item # 24AL33
  • Mfr. Model # JPPEGLV
Glove Clip with Dual Clips,  Orange,  Holds (1) Pair of Gloves,  Plastic with Rubber Connector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A simple prevention, clipping your gloves to you or your gear helps save the expense of looking for dropped gloves, or replacing them once they're lost for good. Proto® PPE Caddy® glove holders help keep your gloves secure and in reach. The easy-opening device attaches quickly to belt loops or other point. High-quality PPE/rubber construction is designed for long service in demanding work settings.
Show More Close
 

Technical Specifications

Item # 24AL33
Mfr. Model # JPPEGLV
UNSPSC #24111507
Catalog Page 859
Shipping Weight 0.04 lbs
Country of Origin China *
Item Glove Clip with Dual Clips
Color Orange
Length 5-1/2"
Depth 1-1/4"
Holds (1) Pair of Gloves
Material Plastic with Rubber Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In