Check Availability
  • PROTO 

    Flex Impact Socket, 1/4 In Dr, 10mm, 12 pt

  • Item # 4UHT3
  • Mfr. Model # J66510MP
Flex Impact Socket, 1/4 In Dr, 10mm, 12 pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 1/4"-drive, 12-point flex impact socket uses a ball and spring design which allows for a 30° working angle with a smooth 360° rotation. The TorquePlus™ drive configuration allows for a quick and easy socket engagement to the fastener flats, not the corners. Uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners.
Show More Close
 

Technical Specifications

Item # 4UHT3
Mfr. Model # J66510MP
UNSPSC #27111704
Catalog Page 775
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Flex Impact Socket
Drive Size 1/4"
Number of Points 12
Socket Depth Standard
SAE or Metric Metric
Size 10mm
Overall Length 2"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type 6 pt.
Features Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards ASME B107.2
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms