Check Availability
  • PROTO 

    Flex Impact Socket, 1/2 In Dr, 11/16In, 6pt

  • Item # 4HVE9
  • Mfr. Model # J75278P
Flex Impact Socket, 1/2 In Dr, 11/16In, 6pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 1/2" flex impact socket uses a ball and spring design which allows for a 30° working angle with a smooth 360° rotation. The TorquePlus™ 6-point drive configuration allows for a quick and easy socket engagement to the fastener flats, not the corners. Uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners.
Show More Close
 

Technical Specifications

Item # 4HVE9
Mfr. Model # J75278P
UNSPSC #27111704
Catalog Page 778
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Flex Impact Socket
Drive Size 1/2"
Number of Points 6
Socket Depth Deep
SAE or Metric SAE
Size 11/16"
Overall Length 3-1/2"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Output Type 6 pt.
Features Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms