Check Availability
Flare Nut Wrench Set, Metric, Number of Pieces: 5, Number of Points: 6
  • PROTO 

    Flare Nut Wrench Set, Metric, Number of Pieces: 5, Number of Points: 6

  • Item # 40JD05
  • Mfr. Model # J3700M-TT
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This tethered wrench is fitted with a heat shrink tether loop.
Show More Close
 

Technical Specifications

Item # 40JD05
Mfr. Model # J3700M-TT
UNSPSC #27111714
Catalog Page 892
Shipping Weight 0.99 lbs
Country of Origin USA *
Wrench Product Grouping Wrench Sets
Wrench Item Flare Nut Wrench
Reversing No
SAE or Metric Metric
Number of Points 6
Insulated No
Number of Pieces 5
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 7mm, 8mm, 9mm, 11mm, 10mm, 12mm, 13mm, 14mm, 15m, 17mm
Range of Lengths 5-1/2" to 7-13/16"
Includes Vinyl Pouch
Finish Satin
Standards ASME
Tether Capable Tether Ready

* This product's country of origin is subject to change

Compliance and Restrictions