Check Availability
Flare Nut Wrench Set, SAE, Number of Pieces: 3, Number of Points: 6
  • PROTO 

    Flare Nut Wrench Set, SAE, Number of Pieces: 3, Number of Points: 6

  • Item # 40JC85
  • Mfr. Model # J3760-TT
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This tethered wrench is fitted with a heat shrink tether loop.
Show More Close
 

Technical Specifications

Item # 40JC85
Mfr. Model # J3760-TT
UNSPSC #27111714
Catalog Page 892
Shipping Weight 1.1 lbs
Country of Origin USA *
Wrench Product Grouping Wrench Sets
Wrench Item Flare Nut Wrench
Reversing No
SAE or Metric SAE
Number of Points 6
Insulated No
Number of Pieces 3
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Head Sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16"
Range of Lengths 5-11/16" to 9-1/8"
Includes Vinyl Pouch
Finish Satin
Standards ASME
Tether Capable Tether Ready

* This product's country of origin is subject to change

Compliance and Restrictions