Check Availability
  • PROTO 

    Feeler Gage Set, 25 Blades, 12 In

  • Item # 5C589
  • Mfr. Model # J000TL
Feeler Gage Set, 25 Blades, 12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feeler thickness gage includes a steel case. Locknut holds one or more leaves in any position.
Show More Close
 

Technical Specifications

Item # 5C589
Mfr. Model # J000TL
UNSPSC #41111617
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Feeler Gage Set
Range (In.) 0.0015 to 0.040
Size of Leaves 1/2" x 12"
Long Form Calibration Certificate No
Number of Leaves 25
Includes Steel Holder
* This product's country of origin is subject to change

Compliance and Restrictions