Check Availability
  • PROTO 

    Feeler Gauge Set, 16 PC

  • Item # 5C588
  • Mfr. Model # J000R
Feeler Gauge Set, 16 PC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feeler thickness gage includes a steel case. Locknut holds one or more leaves in any position.
Show More Close
 

Technical Specifications

Item # 5C588
Mfr. Model # J000R
UNSPSC #41111617
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Feeler Gauge Set
Range (In.) 0.009 to 0.027
Size of Leaves 1/2" x 3"
Long Form Calibration Certificate No
Number of Leaves 16
Includes Steel Holder
* This product's country of origin is subject to change

Compliance and Restrictions