Check Availability
  • PROTO 

    Feeler Gauge, 0.0050 Thickness (In.), 3-1/16 Blade Length (In.)

  • Item # 3R024
  • Mfr. Model # J005
Feeler Gauge, 0.0050 Thickness (In.), 3-1/16 Blade Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3R024
Mfr. Model # J005
UNSPSC #41111617
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Feeler Gauge
Type Short Blade
Thickness (In.) 0.0050
Blade Length (In.) 3-1/16
Blade Width (In.) 1/2
* This product's country of origin is subject to change

Compliance and Restrictions