Check Availability
  • PROTO 

    Extra Heavy Duty Forged Steel C-Clamp, 12-1/2" Max. Opening, 3-1/2" Throat Depth, Black

  • Item # 3R093
  • Mfr. Model # J12-HDL
Extra Heavy Duty Forged Steel C-Clamp, 12-1/2" Max. Opening, 3-1/2" Throat Depth, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The extra-heavy-duty Proto® C-clamp is designed with a full-length forcing screw that provides outstanding versatility, with the minimum capacity always at "0." The square-head forcing screw can be turned with a wrench for outstanding torque, and features a hardened tip. Heavy-duty threaded hub provides maximum screw support. The forged steel body and spindle feature a corrosion-resistant black oxide finish.
• Throat depth: 3-1/2"
• Load capacity: 40,000 lb.
Show More Close
 

Technical Specifications

Item # 3R093
Mfr. Model # J12-HDL
UNSPSC #27112120
Shipping Weight 44.9 lbs
Country of Origin USA *
Item C-Clamp
Max. Opening 12-1/2"
Throat Depth 3-1/2"
Clamping Pressure 40,000 lb.
Body Material Forged Steel
Duty Rating Extra Heavy Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Black
Min. Opening 0"
Body Finish Black Oxide
Swivel Pad No
Spindle Material Steel
Spindle Finish Black Oxide
Standards CID A-A-429C
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.