Check Availability
External Retaining Ring Pliers, Tip Angle: 0°, Tip Dia.: 0.070"
  • PROTO 

    External Retaining Ring Pliers, Tip Angle: 0°, Tip Dia.: 0.070"

  • Item # 5C628
  • Mfr. Model # J393
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

The Proto® retaining ring pliers is used with external retaining rings. Fixed tips are precision formed and induction hardened for accurate fit and long wear.
Show More Close
 

Technical Specifications

Item # 5C628
Mfr. Model # J393
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.22 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style External
Tip Dia. 0.070"
Tip Angle 0 Degrees
For Shaft Dia. 7/16" to 2"
Tip Type Fixed
Overall Length 6-7/8"
Spring Return No
Number of Pieces 1
Material Carbon Steel
Handle Color Red
Handle Design Cushion Grip
Standards Federal Specification GGG-P-480, ANSI B107.19

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms