Check Availability
  • PROTO 

    External Retaining Ring Pliers, For Bore Dia.: 1/4" to 5/16", Tip Angle: 0°, Tip Dia.: 0.023"

  • Item # 3R329
  • Mfr. Model # J388
External Retaining Ring Pliers, For Bore Dia.: 1/4" to 5/16", Tip Angle: 0°, Tip Dia.: 0.023"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 3R329
Mfr. Model # J388
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.06 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style External
For Bore Dia. 1/4" to 5/16"
Tip Dia. 0.023"
Tip Angle 0 Degrees
For Shaft Dia. 1/4" to 5/16"
Tip Type Fixed
Overall Length 5-1/4"
Spring Return No
Number of Pieces 1
Material Carbon Steel
Handle Color Natural
Handle Design Plain
Standards Federal Specification GGG-P-480, ANSI B107.19
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms