Check Availability
  • PROTO 

    External Retaining Ring Pliers, For Bore Dia.: , Tip Angle: 0°, Tip Dia.: 0.120"

  • Item # 3R313
  • Mfr. Model # J365
External Retaining Ring Pliers, For Bore Dia.:  , Tip Angle: 0°, Tip Dia.: 0.120"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The spring-loaded ratchet mechanism on this Proto® retaining ring pliers helps minimize operator fatigue. It allows the ring to be compressed or expanded through gradual moves and then locks at the desired size without continued pressure on the handles. Safe for heavy and large rings.
Show More Close
 

Technical Specifications

Item # 3R313
Mfr. Model # J365
UNSPSC #27112110
Catalog Page 843
Shipping Weight 2.0 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style External
Tip Dia. 0.120"
Tip Angle 0 Degrees
For Shaft Dia. 3-1/2" to 6-1/2"
Tip Type Replaceable
Overall Length 16-1/2"
Spring Return Yes
Number of Pieces 1
Material Alloy Steel
Handle Color Black
Handle Design Plain Grip
Standards Federal Specification GGG-P-480, ANSI B107.19
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms