Check Availability
  • PROTO 

    External Retaining Ring Plier Sets, Number of Pieces: 18, For Bore Dia.: 2-7/16" to 4"

  • Item # 3R309
  • Mfr. Model # J361
External Retaining Ring Plier Sets, Number of Pieces: 18, For Bore Dia.: 2-7/16" to 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® retaining ring pliers set includes 2 pliers (1 internal, 1 external), 16 interchangeable tips, and a handy case. Spring-loaded ratchet mechanism minimizes operator fatigue by allowing ring to be compressed or expanded through gradual moves and locks as desired size.
Show More Close
 

Technical Specifications

Item # 3R309
Mfr. Model # J361
UNSPSC #27112110
Catalog Page 843
Shipping Weight 2.8 lbs
Country of Origin USA *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style External
For Bore Dia. 2-7/16" to 4"
Tip Dia. 0.108", 0.120"
Tip Angle 0 Degrees , 15 Degrees , 45 Degrees , 90 Degrees
For Shaft Dia. 1-1/2" to 3-3/4"
Tip Type Replaceable
Overall Length 9-1/2"
Number of Pieces 18
Spring Return Yes
Handle Design Cushion Grip
Handle Color Red
Material Alloy Steel
Features Spring Loaded Ratchet Mechanism
Includes Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms