Check Availability
  • PROTO 

    Electronic Torque Tester, 60 to 600 ft. lb., Drive Size: 27mm

  • Item # 53JT54
  • Mfr. Model # J6478E
Electronic Torque Tester, 60 to 600 ft. lb., Drive Size: 27mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JT54
Mfr. Model # J6478E
UNSPSC #41111934
Shipping Weight 12.445 lbs
Country of Origin Taiwan *
Item Electronic Torque Tester
Drive Size 27mm
Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
Torque Range 60 to 600 ft. lb.
Calibrates Torque Wrenches
Measuring Units N-m, ft.-lb., lbf-in, kg.-cm.
Accuracy +/-1% CW/CCW @ 10 to 100% of Full Scale
Power Source AC/DC Adapter
Visual/Audible Indicators Visual
Display LCD
Features 120V, (2) Peak Modes, Track Mode
Length 6-13/32"
Width 5-39/64"
For Use With Torque Wrench
Includes Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions