Check Availability
  • PROTO 

    Drawer Liner Kit

  • Item # 1Q473
  • Mfr. Model # J32931P
Drawer Liner Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1Q473
Mfr. Model # J32931P
UNSPSC #24112401
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Drawer Liner Kit
Includes 3PCS 16.062 X 27.875"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms