Check Availability
  • PROTO 

    Curved Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 24AL11
  • Mfr. Model # J253G-TT
Curved Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® Tether-Ready Soft Jaw Cannon Plug Pliers has a four position pivot design to help provide greater concentricity. It has replaceable urethane padded jaws to help protect work piece from marking or scratching. The pliers also includes a key-ring tether attachment point in the handle and has plastisol grips for added comfort.
Show More Close
 

Technical Specifications

Item # 24AL11
Mfr. Model # J253G-TT
UNSPSC #27112113
Catalog Page 892
Shipping Weight 0.82 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Curved Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 2-1/2"
Jaw Width 13/16"
Jaw Length 1-1/8"
Overall Length 9-1/2"
Handle Type Dipped
Tether Capable Tether Ready
Nonsparking No
Insulated No
No. of Jaw Positions 4
Material Steel
Finish Natural
Features Key-Ring Tether Attachment Point In Handle, Replaceable Urethane Padded Jaws
Standards ASME B107.23-2004
Includes Tether Ready Attachment
* This product's country of origin is subject to change

Compliance and Restrictions