Check Availability
  • PROTO 

    Cool System Adapter Set

  • Item # 6RKT0
  • Mfr. Model # JFF600
Cool System Adapter Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Compatible with most cooling system pressure generating pumps.
• Includes six cooling system adapters:
- Large trucks with "B" half turn twist on filler neck
- International, Freightliner, and others (52mm x 2.5mm)
- Volvo trucks (63mm x 3mm)
- Additional Volvo trucks (48mm x 3mm)
- Freightliner trucks (60mm x 3mm)
- Late model Kenworth and Peterbilt (52mm x 2.5mm)
Show More Close
 

Technical Specifications

Item # 6RKT0
Mfr. Model # JFF600
UNSPSC #25174002
Catalog Page 921
Shipping Weight 5.32 lbs
Country of Origin USA *
Item Cool System Adapter Set
Type Large Truck
Number of Pieces 6
Application Adapter
For Use With Most Vehicle Radiators
Includes 6 Cooling System Adapters
* This product's country of origin is subject to change

Welcome Sign In