Check Availability
  • PROTO 

    Convertible Retaining Ring Plier Sets, Number of Pieces: 12, For Bore Dia.: 3/8" to 3"

  • Item # 5C602
  • Mfr. Model # J360B
Convertible Retaining Ring Plier Sets, Number of Pieces: 12, For Bore Dia.: 3/8" to 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these convertible fixed-tip pliers to place and remove internal or external retaining rings. The blow-molded case keeps set contents organized and protected for easy transport.
Show More Close
 

Technical Specifications

Item # 5C602
Mfr. Model # J360B
UNSPSC #27112110
Catalog Page 843
Shipping Weight 5.15 lbs
Country of Origin USA *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Convertible
For Bore Dia. 3/8" to 3"
Tip Dia. 0.038", 0.047", 0.070", 0.090"
Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
For Shaft Dia. 1/4" to 3-11/32"
Tip Type Fixed
Overall Length 5-11/16", 5-3/4", 5-7/8", 7-1/8", 7-3/8", 7-1/2", 8-5/8", 9", 9-1/4"
Number of Pieces 12
Spring Return No
Handle Design Cushion Grip
Handle Color Red
Material Alloy Steel
Standards Federal Specification GGG-P-480, ANSI B107.19
Includes Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms