Check Availability
Convertible Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 3/8" to 2"
  • PROTO 

    Convertible Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 3/8" to 2"

  • Item # 4JV80
  • Mfr. Model # J360C
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

The Proto® retaining ring pliers set includes 4 pliers with a return spring designed to reduce fatigue and help operation. Cushioned grips.
Show More Close
 

Technical Specifications

Item # 4JV80
Mfr. Model # J360C
UNSPSC #27112110
Catalog Page 843
Shipping Weight 1.25 lbs
Country of Origin USA *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Convertible
For Bore Dia. 3/8" to 2"
Tip Dia. 0.038", 0.070"
Tip Angle 18 Degrees , 90 Degrees
For Shaft Dia. 1/4" to 2"
Tip Type Fixed
Overall Length 6", 7-1/4"
Number of Pieces 4
Spring Return Yes
Handle Design Air Cushion Grip
Handle Color Red
Material Alloy Steel
Features No Screws to Tighten

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms