Check Availability
  • PROTO 

    Convertible Retaining Ring Pliers, For Bore Dia.: 3/8" to 9/16", Tip Angle: 0°, Tip Dia.: 0.038"

  • Item # 3R333
  • Mfr. Model # J399
Convertible Retaining Ring Pliers, For Bore Dia.: 3/8" to 9/16", Tip Angle: 0°, Tip Dia.: 0.038"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

A versatile retaining ring pliers from Proto® for use with either external or internal retaining rings. Pliers convert from internal to external or vice versa by moving pivot screw to adjacent tapped hole. Use the largest diameter tip that will fit the ring being removed or installed. Fixed tips are precision formed and induction hardened for accuracy and long life.
Show More Close
 

Technical Specifications

Item # 3R333
Mfr. Model # J399
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.15 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Convertible
For Bore Dia. 3/8" to 9/16"
Tip Dia. 0.038"
Tip Angle 0 Degrees
For Shaft Dia. 1/4" to 43/64"
Tip Type Fixed
Overall Length 5-7/8"
Spring Return No
Number of Pieces 1
Material Carbon Steel
Handle Color Red
Handle Design Cushion Grip
Standards Federal Specification GGG-P-480, ANSI B107.19
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms