Check Availability
Convertible Retaining Ring Pliers, For Bore Dia.: 1-13/16" to 3", Tip Angle: 45°, Tip Dia.: 0.090"
  • PROTO 

    Convertible Retaining Ring Pliers, For Bore Dia.: 1-13/16" to 3", Tip Angle: 45°, Tip Dia.: 0.090"

  • Item # 3R325
  • Mfr. Model # J378
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 3R325
Mfr. Model # J378
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.4 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Convertible
For Bore Dia. 1-13/16" to 3"
Tip Dia. 0.090"
Tip Angle 45 Degrees
For Shaft Dia. 1-1/2" to 1-3/4"
Tip Type Fixed
Overall Length 9"
Spring Return No
Number of Pieces 1
Material Carbon Steel
Handle Color Red
Handle Design Cushion Grip
Standards Federal Specification GGG-P-480, ANSI B107.19

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms