Check Availability
  • PROTO 

    Convertible Retaining Ring Pliers, For Bore Dia.: 1-7/16" to 2", Tip Angle: 90°, Tip Dia.: 0.070"

  • Item # 3R323
  • Mfr. Model # J376
Convertible Retaining Ring Pliers, For Bore Dia.: 1-7/16" to 2", Tip Angle: 90°, Tip Dia.: 0.070"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A versatile retaining ring pliers from Proto® for use with either external or internal retaining rings. Pliers convert from internal to external or vice versa by moving pivot screw to adjacent tapped hole. Use the largest diameter tip that will fit the ring being removed or installed. Fixed tips are precision formed and induction hardened for accuracy and long life.
Show More Close
 

Technical Specifications

Item # 3R323
Mfr. Model # J376
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.29 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Convertible
For Bore Dia. 1-7/16" to 2"
Tip Dia. 0.070"
Tip Angle 90 Degrees
For Shaft Dia. 7/16" to 3/4"
Tip Type Fixed
Overall Length 7-1/8"
Spring Return No
Number of Pieces 1
Material Carbon Steel
Handle Color Red
Handle Design Cushion Grip
Standards Federal Specification GGG-P-480, ANSI B107.19
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms