Check Availability
  • PROTO 

    Cable Cutter,7-1/2" Overall Length,Shear Cut Cutting Action,Primary Application: Electrical Cable

  • Item # 3R275
  • Mfr. Model # J288
Cable Cutter,7-1/2" Overall Length,Shear Cut Cutting Action,Primary Application:  Electrical Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3R275
Mfr. Model # J288
UNSPSC #23171604
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Cable Cutter
Cutting Action Shear Cut
Overall Length 7-1/2"
Handle Design Plastisol Grip
Features Precision ground blades minimize deflection
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov