Check Availability
  • PROTO 

    Blue/Yellow Tool Control Foam, Chemical Resistant, 39-1/2" Length, 26-1/4" Width

  • Item # 2MV17
  • Mfr. Model # DIYBL
Blue/Yellow Tool Control Foam, Chemical Resistant, 39-1/2" Length, 26-1/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MV17
Mfr. Model # DIYBL
UNSPSC #24112401
Catalog Page 745
Shipping Weight 3.65 lbs
Country of Origin USA *
Item Tool Control Foam
Type Cut To Fit
Length 39-1/2"
Width 26-1/4"
Thickness 3/4"
Material Chemical Resistant
Color Blue/Yellow
Pattern Flat
Features Protects Tools And Drawer Finish From Scratching And Marring
For Use With Proto Tool Storage
Includes 2 Layers of Foam, Instructions and Low Tack Tracing Paper
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms