Check Availability
Blue Industrial Premium Top Chest, 27" H X 88" W X 27" D, Number of Drawers: 15
Qty
  • Sale Price
    $6,743.45 / each
    Web Price $8,,429.31
    Offer Ends 11/15/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UY77
Mfr. Model # J558827-15BL-TC
UNSPSC #24112401
Shipping Weight 780.0 lbs
Country of Origin USA *
Item Top Chest
Series 550
Tool Box Duty Rating Industrial Premium
Width 88"
Depth 27"
Height 27"
Number of Drawers 15
Color Blue
Drawer Color Blue
Drawer Capacity 400 lb.
Drawer Slides Ball Bearing
Finish Gloss
Storage Capacity 32,756 cu. in.
Material Steel
Gauge 14, 16, 18
Configuration 37-3/8" W Center Bank: (3) 24-3/4" D x 2-1/4" H, (2) 24-3/4" D x 3-3/8" H, 18-5/8" W Left Bank: (3) 24-3/4" D x 2-1/4" H, (2) 24-3/4" D x 3-3/8" H, 18-5/8" W Right Bank: (3) 24-3/4" D x 2-1/4" H, (2) 24-3/4" D x 3-3/8" H
Locking System Tubular Key Lock
Number of Handles 0
Handle Design Aluminum, Full-Width
Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
For Use With Mfr. No. J558846-22BL, J558846-20BL, J558846-18BL-PD, J558846-18BL, J558846-13BL
Includes (2) Keys, Drawer Liners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In