Check Availability
  • PROTO 

    Blue Industrial Premium Rolling Cabinet, 41" H X 50" W X 25-1/4" D, Number of Drawers: 8

  • Item # 48UZ55
  • Mfr. Model # J555041-8BL-2S
Blue Industrial Premium Rolling Cabinet, 41" H X 50" W X 25-1/4" D, Number of Drawers: 8
Qty
  • Web Price
    $3,059.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium Workstation by Proto® features fully extending recessed drawer pulls made of brushed aluminum for added drawer rigidity. Adjustable drawer detents ensure drawers stay shut when box is locked. Features ball bearing track slides and heavy-duty locks with tubular key. Vinyl top and drawer liners are included.
Show More Close
 

Technical Specifications

Item # 48UZ55
Mfr. Model # J555041-8BL-2S
UNSPSC #24112401
Catalog Page 741
Shipping Weight 493.0 lbs
Country of Origin USA *
Item Rolling Cabinet
Series 550S
Tool Box Duty Rating Industrial Premium
Width 50"
Depth 25-1/4"
Height 41"
Number of Drawers 8
Color Blue
Drawer Color Blue
Drawer Capacity 250 lb.
Drawer Slides Ball Bearing, Full Extension
Finish Gloss
Storage Capacity 18,920 cu. in.
Load Rating 3600 lb.
Caster Size 6" x 2"
Number of Shelves 2
Material Steel
Gauge Bottom: 14, Side: 16, Drawers: 18
Work Surface Material Steel, Vinyl
Caster Wheel Material Glass Filled Nylon
Caster Type (2) Fixed with Lock, (2) Swivel
Locking System Heavy Duty Locks with Tubular Keys
Handles Ergonomic Metal Side
Configuration Center Bank: (1) 44-7/16" W x 23" D x 4" H, Left Bank: (4) 28" W x 23" D x 1-3/4" H, (3) 28" W x 23" D x 4" H, Right Bin: (1) 13-7/16" W x 23" D x 18" H with (2) 3-27/32" H Shelves
Features Brushed Aluminum Drawer Pulls, Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
For Use With Proto 550 Series
Includes Drawer Liners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms