Check Availability
  • PROTO 

    Black Rolling Cabinet, 42-1/2" H X 45" W X 21-3/8" D, Number of Drawers: 10

  • Item # 53GM74
  • Mfr. Model # J564542-10DB
Black Rolling Cabinet, 42-1/2" H X 45" W X 21-3/8" D, Number of Drawers: 10
Qty
  • Web Price
    $5,423.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GM74
Mfr. Model # J564542-10DB
UNSPSC #24112401
Shipping Weight 481.0 lbs
Country of Origin USA *
Item Rolling Cabinet
Series 560
Width 45"
Depth 21-3/8"
Height 42-1/2"
Number of Drawers 10
Color Black
Drawer Capacity 400 lb.
Drawer Slides Ball Bearing, Full Extension
Finish Gloss/DuraCoat(R)
Storage Capacity 24,457 cu in.
Load Rating 3200 lb.
Caster Size 6" x 2"
Number of Shelves 0
Material Steel
Gauge Bottom: 14, Side: 16, Drawers: 18
Work Surface Material Steel/Wood
Caster Wheel Material Nylon
Caster Type (2) Fixed, (2) Swivel
Locking System Tubular Key Lock
Handles Ergonomic Metal Side
Configuration Center Bank: (1) 42-1/2" W x 19-7/8" D x 4-5/8" H, Left Bank: (2) 20-1/4" W x 19-7/8" D x 3" H, (1) 20-1/4" W x 19-7/8" D x 7" H, (1) 20-1/4" W x 19-7/8" D x 12-1/2" H, Right Bank: (1) 20-1/4" W x 19-7/8" D x 3-7/8" H, (3) 20-1/4" W x 19-7/8" D x 4-5/8" H, (1) 20-1/4" W x 19-7/8" D x 7-7/8" H
Features The 560 Series Offers Premium, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, Heavy Duty Locks with Tubular Keys
For Use With Proto Tools
Includes Drawer Dividers, Top Mat, Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms