Check Availability
  • PROTO 

    Black Drawer Liner Kit, Poly Foam

  • Item # 1Q470
  • Mfr. Model # J32814P
Black Drawer Liner Kit, Poly Foam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1Q470
Mfr. Model # J32814P
UNSPSC #24112401
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Drawer Liner Kit
Thickness 1/8"
Material Poly Foam
Color Black
Includes 7 Pcs. 22-7/8 x 27-7/8", 1 Pc. Each 22-7/8 x 44-3/8", 22-7/8 x 13-5/16", 13-7/8 x 22-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms