Check Availability
  • PROTO 

    Battery Term Cleaner

  • Item # 3R556
  • Mfr. Model # J2320
Battery Term Cleaner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Circular outer brush cleans contact area.
• Cleans cable end with cap removed.
Show More Close
 

Technical Specifications

Item # 3R556
Mfr. Model # J2320
UNSPSC #27111907
Catalog Page 924
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Battery Post Cleaner
Size 3-15/16" L x 1-1/2" W
Application External Brush Cleans Cable Clamps, Internal Brush Cleans Terminal Posts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms