Check Availability
  • PROTO 

    Ball Pein Hammer, Head Weight (Oz.) 16.0, Hardwood Handle, Overall Length (In.) 14-1/2

  • Item # 3R486
  • Mfr. Model # J1316PD
Ball Pein Hammer, Head Weight (Oz.) 16.0, Hardwood Handle, Overall Length (In.) 14-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The PROTO® ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.
Show More Close
 

Technical Specifications

Item # 3R486
Mfr. Model # J1316PD
UNSPSC #27111602
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Ball Pein Hammer
Head Weight (Oz.) 16.0
Handle Hardwood
Overall Length (In.) 14-1/2
Tether Capable Standard Tool (Accessory Needed for Tethering)
Head Dia. (In.) 1-1/4
Head Material Drop Forged Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov