Check Availability
  • PROTO 

    Alignment Pry Bar, 42" L X 1" W, Steel

  • Item # 49XH92
  • Mfr. Model # J2128
Alignment Pry Bar,  42" L X 1" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XH92
Mfr. Model # J2128
UNSPSC #27112502
Shipping Weight 7.33 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Alignment Pry Bar
Overall Length 42"
Overall Width 1"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Dia. 1"
Material Steel
Color Black
Features Heat Treated and Designed for Prying, Positioning and Aligning Applications
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms