Check Availability
Alignment Pry Bar,  38" L X 7/8" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XH91
Mfr. Model # J2127
UNSPSC #27112502
Shipping Weight 4.7 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Alignment Pry Bar
Overall Length 38"
Overall Width 7/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 7/8"
Dia. 7/8"
Material Steel
Color Black
Features Heat Treated and Designed for Prying, Positioning and Aligning Applications
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In