Check Availability
  • PROTO 

    Air-Operated Grease Gun, 3600 psi, 30.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Rigid Pip

  • Item # 6RKT7
  • Mfr. Model # JFC53HD
Air-Operated Grease Gun, 3600 psi, 30.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Rigid Pip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A single shot, air grease gun from Proto® featuring a heavy-duty composite body with comfortable cushion grip. 3-way loading: bulk, 14-oz. cartridge, and filler pump. Bleeder valve available for purging unwanted air.
Show More Close
 

Technical Specifications

Item # 6RKT7
Mfr. Model # JFC53HD
UNSPSC #27112901
Shipping Weight 3.03 lbs
Country of Origin Taiwan *
Item Air-Operated Grease Gun
Grease Gun Loading Method Cartridge, Bulk, Suction
Grease Gun Handle Style Pistol Grip
Nozzle Extension Type Rigid Pipe and Flex Hose
Strokes Per Oz. 30.0
Max. Operating Pressure 3600 psi
Cartridge Capacity 14 oz.
Bulk Capacity 16 oz.
Tube Color Black
Tube Material Composite
Pressure Ratio 40:1
Volume Per Stroke 2ml
Tool Length 16-1/2"
Features Cushion Grip
* This product's country of origin is subject to change

Compliance and Restrictions