Check Availability
  • PROTO 

    90mm Slugging Wrench, Metric, Offset Handle, Points: 12

  • Item # 1APW5
  • Mfr. Model # JHD090M
90mm Slugging Wrench, Metric, Offset Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to tighten collars, locknut wings, and seal-packing nuts.
Show More Close
 

Technical Specifications

Item # 1APW5
Mfr. Model # JHD090M
UNSPSC #27111714
Catalog Page 796
Shipping Weight 16.62 lbs
Country of Origin USA *
Item Slugging Wrench
Handle Type Offset
SAE or Metric Metric
Number of Points 12
Nominal Size 90mm
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 17-3/4"
Offset 1-57/64"
Head Thickness 2-33/64"
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms