Check Availability
8", 12", 16" Steel Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JD65
Mfr. Model # J2166S
UNSPSC #27112502
Catalog Page 823
Shipping Weight 3.44 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 3
Overall Length 8", 12", 16"
Overall Width 5/8"
Material Steel
Features Tethered for Use at Heights
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In