Check Availability
  • PROTO 

    7mm, 8mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 6

  • Item # 34GP57
  • Mfr. Model # J1191M-A-TT
7mm, 8mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GP57
Mfr. Model # J1191M-A-TT
UNSPSC #27111705
Shipping Weight 0.15 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 7mm, 8mm
Number of Points 6
Overall Length 4-1/2"
Finish Full Polish
Wrench Material Alloy Steel
Insulated No
Tether Capable Tether Ready
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions