Check Availability
  • PROTO 

    7/32", 9/32", Ratcheting Box End Wrench, SAE, Black Chrome Finish, Number of Points: 12

  • Item # 1XDJ5
  • Mfr. Model # JSBV0709
7/32", 9/32", Ratcheting Box End Wrench, SAE, Black Chrome Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Individual Ratcheting Wrenches

• Spline design allows use with numerous fastener head styles.
Show More Close
 

Technical Specifications

Item # 1XDJ5
Mfr. Model # JSBV0709
UNSPSC #27111705
Catalog Page 788
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric SAE
Wrench Head Sizes 7/32", 9/32"
Number of Points 12
Overall Length 4-1/2"
Finish Black Chrome
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions