Check Availability
  • PROTO 

    65mm Slugging Wrench, Metric, Offset Handle, Points: 12

  • Item # 19C615
  • Mfr. Model # JHD065M
65mm Slugging Wrench, Metric, Offset Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Antislip design (ASD) features a locking groove to prevent slippage.
Show More Close
 

Technical Specifications

Item # 19C615
Mfr. Model # JHD065M
UNSPSC #27111714
Catalog Page 796
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Slugging Wrench
Handle Type Offset
SAE or Metric Metric
Number of Points 12
Nominal Size 65mm
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 14-1/2"
Offset 1-1/2"
Head Thickness 41mm
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms