Check Availability
  • PROTO 

    6" Locking Adjustable Wrench, Plain Handle, 15/16" Jaw Capacity, Steel

  • Item # 3R365
  • Mfr. Model # J706L
6" Locking Adjustable Wrench, Plain Handle, 15/16" Jaw Capacity, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3R365
Mfr. Model # J706L
UNSPSC #27111707
Catalog Page 797
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Locking Adjustable Wrench
Insulated / Uninsulated Uninsulated
Nonsparking No
Wrench Nominal Length 6"
Overall Length 6"
Jaw Capacity 15/16"
Material Steel
Finish Chrome
Adjustable Wrench Grip Style Plain
Wrench Handle End Style Hang Hole
Tether Capable Tether Ready
Features Automatically Locks Jaw for Selected Opening
Standards ANSI B107.8M
* This product's country of origin is subject to change

Welcome Sign In