Check Availability
6-1/4" Phillips, Slotted Double End Screw Starter, Aluminum Handle, 1/4" to 3/8" or 6, 8, 10, 12 Tip
  • PROTO 

    6-1/4" Phillips, Slotted Double End Screw Starter, Aluminum Handle, 1/4" to 3/8" or 6, 8, 10, 12 Tip

  • Item # 4R113
  • Mfr. Model # J9866
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Use the PROTO® double-end screw starter to start or remove standard or Phillips screws—especially those too small to hold by hand—from hard-to-reach areas. Knurled aluminum handle with pocket clip.
Show More Close
 

Technical Specifications

Item # 4R113
Mfr. Model # J9866
UNSPSC #27111701
Catalog Page 802
Shipping Weight 0.04 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screw Starters
Item Double End Screw Starter
Overall Length 6-1/4"
Tip Size 1/4" to 3/8" or 6, 8, 10, 12
Tip Style Phillips, Slotted
Handle Material Aluminum
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Knurled Handle, Pocket Clip
Standards ANSI

* This product's country of origin is subject to change

Compliance and Restrictions