Check Availability
  • PROTO 

    5mm Heat Treated Alloy Steel Power Socket with 1/4" Drive Size and Black Oxide Finish

  • Item # 2MA26
  • Mfr. Model # J6905MPF
5mm Heat Treated Alloy Steel Power Socket with 1/4" Drive Size and Black Oxide Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 1/4"-drive ProtoGrip™ magnetic socket is designed to pick up heavy fasteners and hold them tightly during use. Power sockets with high surface hardness are used in high-speed assembly operations. Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations. Ideal for nut runners. Its high-strength magnet is made from a rare earth magnet alloy/nylon blend. Requires no bushings to hold the magnet in place. Side locking hole. Size is stamped on socket.
Show More Close
 

Technical Specifications

Item # 2MA26
Mfr. Model # J6905MPF
UNSPSC #27111704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Power Socket
Drive Size 1/4"
Number of Points 6
Socket Depth Standard
SAE or Metric Metric
Size 5mm
Overall Length 7/8"
Finish Black Oxide
Material Heat Treated Alloy Steel
Drive Type Square
Output Type Hex
Features Magnetic
Standards ASME B107.33
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms