Check Availability
  • PROTO 

    5" Wobble Socket Extension with 1/2" Drive Size and Chrome Finish

  • Item # 1AM45
  • Mfr. Model # J5461W
5" Wobble Socket Extension with 1/2" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rigid wobble socket extension provides up to 17° angle of operation. Socket can be pushed past the detent ball for straight driving. Made from alloy steel and heat treated for strength and durability.
Show More Close
 

Technical Specifications

Item # 1AM45
Mfr. Model # J5461W
UNSPSC #27111704
Catalog Page 806
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Wobble Socket Extension
Drive Size 1/2"
Overall Length 5"
Number of Pieces 1
Finish Chrome
Features Heat Treated, Rigid
For Use With 1/2" Drive Sockets
Standards ASME B107.10M
* This product's country of origin is subject to change

Welcome Sign In