This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PROTO 

    4" Wobble Socket Extension with 1/4" Drive Size and Chrome Finish

  • Item # 19C385
  • Mfr. Model # J4764W
4" Wobble Socket Extension with 1/4" Drive Size and Chrome Finish

See alternate products available online.

Product Details

Wobble socket extension provides up to 17° angle of operation. Socket can be pushed past the detent ball for straight driving.
Show More Close
 

Technical Specifications

Item # 19C385
Mfr. Model # J4764W
UNSPSC #27111711
Catalog Page 768
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Wobble Socket Extension
Drive Size 1/4"
Overall Length 4"
Number of Pieces 1
Finish Chrome
Features Positive Socket Retention, Heat Treated, Rigid
For Use With 1/4" Drive Sockets
Standards ASME B107.10M
* This product's country of origin is subject to change

Compliance and Restrictions