Check Availability
4" Locking Adjustable Wrench, Plain Handle, 1/2" Jaw Capacity, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3R362
Mfr. Model # J704SL
UNSPSC #27111707
Catalog Page 797
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Locking Adjustable Wrench
Insulated / Uninsulated Uninsulated
Nonsparking No
Wrench Nominal Length 4"
Overall Length 4"
Jaw Capacity 1/2"
Material Steel
Finish Black Oxide
Adjustable Wrench Grip Style Plain
Wrench Handle End Style Hang Hole
Tether Capable Tether Ready
Features Automatically Locks Jaw for Selected Opening
Standards ANSI B107.8M
* This product's country of origin is subject to change

Welcome Sign In