Check Availability
  • PROTO 

    4-5/8" Slugging Wrench, SAE, Offset Handle, Points: 12

  • Item # 1APT2
  • Mfr. Model # JUSN374
4-5/8" Slugging Wrench, SAE, Offset Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to tighten collars, locknut wings, and seal-packing nuts.
Show More Close
 

Technical Specifications

Item # 1APT2
Mfr. Model # JUSN374
UNSPSC #27111714
Catalog Page 796
Shipping Weight 31.3 lbs
Country of Origin USA *
Item Slugging Wrench
Handle Type Offset
SAE or Metric SAE
Number of Points 12
Nominal Size 4-5/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 19-3/4"
Offset 1-7/8"
Head Thickness 3"
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions