Check Availability
  • PROTO 

    4-3/8 to 6-3/4" Hardened Steel Drive Pin Punch Set; Number of Pieces: 7

  • Item # 24AK91
  • Mfr. Model # J47A-TT
4-3/8 to 6-3/4" Hardened Steel Drive Pin Punch Set; Number of Pieces: 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AK91
Mfr. Model # J47A-TT
UNSPSC #27111505
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Drive Pin Punch Set
Tether Capable Tether Ready
Number of Pieces 7
Sizes Included 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4"
Punch Piece Design 2-Piece Design
Material Hardened Steel
Length 4-3/8 to 6-3/4"
Features Tether Collar Attachment
Standards ASME B107.410
Includes Pouch
* This product's country of origin is subject to change

Compliance and Restrictions