Check Availability
  • PROTO 

    4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8, 6-3/4" Steel Drive Pin Punch Set; Number of Pieces: 7

  • Item # 1Q737
  • Mfr. Model # J48007
  • (1)
4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8, 6-3/4" Steel Drive Pin Punch Set; Number of Pieces: 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Proto® drive pin punch set offers a wide range of sizes to handle a variety of jobs. Reverse taper to help prevent binding. 1-piece design is made from S2 steel and specially heat treated for strength. Black oxide finish helps prevent corrosion. Modified parabolic striking end helps reduce mushrooming and chipping. Includes storage pouch.
Show More Close
 

Technical Specifications

Item # 1Q737
Mfr. Model # J48007
UNSPSC #27111505
Catalog Page 821
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Drive Pin Punch Set
Tether Capable Standard Tool (Accessory Needed for Tethering)
Number of Pieces 7
Sizes Included 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4"
Punch Piece Design 1-Piece Design
Material Steel
Length 4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8, 6-3/4"
Features Reverse Taper to Help Prevent Binding. Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Includes Tool Roll Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov