Check Availability
  • PROTO 

    3mm Steel Socket with 3/8" Drive Size and Full Polished Finish

  • Item # 49XF86
  • Mfr. Model # J5260-TT
3mm Steel Socket with 3/8" Drive Size and Full Polished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This industrial-grade mechanic's 6-pt. deep standard socket is for heavy-duty applications and production use. Because 6-pt. sockets have a more restrictive interior shape, only the correct socket will work for a particular bolt. This allows the socket to fit snuggly and reduces the possibility of rounding the bolt head.
Show More Close
 

Technical Specifications

Item # 49XF86
Mfr. Model # J5260-TT
UNSPSC #27111704
Catalog Page 770
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Socket
Drive Size 3/8"
SAE or Metric Metric
Socket Sizes 3mm
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Tether Ready
Overall Length 3"
Finish Full Polished
Material Steel
Drive Type Female Square
Features (4) Detent Holes, Positive Tool Control System
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms